missing translation for 'onlineSavingsMsg'
Learn More

Kinesis™ Click-N-Seal Barbed Adapter

Product Code. 13194214
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
1.5 mm
3.2 mm
4 mm
Port Size:
1/4-28M
M6M
Color:
Black
Red
White
Unit Size:
Pack of 10
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Port Size Color unitSize
13194214 1.5 mm 1/4-28M Black Pack of 10
13104224 1.5 mm 1/4-28M White Pack of 10
13114224 1.5 mm 1/4-28M Red Pack of 10
13124224 1.5 mm M6M Black Pack of 10
13136834 1.5 mm M6M White Pack of 10
13146834 1.5 mm M6M Red Pack of 10
13116854 3.2 mm 1/4-28M Black Pack of 10
13136854 3.2 mm 1/4-28M Red Pack of 10
13146854 3.2 mm M6M Black Pack of 10
13156854 3.2 mm M6M White Pack of 10
13166854 3.2 mm M6M Red Pack of 10
13126864 4 mm 1/4-28M Black Pack of 10
13136864 4 mm 1/4-28M White Pack of 10
13146864 4 mm 1/4-28M Red Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 13194214 Supplier Kinesis™ Supplier No. 008NB16CS5B

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
  • Polycarbonate
  • Flat bottom
  • Male
  • Specifications

    Diameter (Metric) Inner 1.5 mm
    Material Polycarbonate
    Port Size 1/4-28M
    Color Black
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.