missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinesis™ Click-N-Seal Barbed Adapter
Click to view available options
Diameter (Metric) Inner:
1.5 mm
3.2 mm
4 mm
Port Size:
1/4-28M
M6M
Color:
Black
Red
White
Unit Size:
Pack of 10
Description
Specifications
Specifications
| Diameter (Metric) Inner | 1.5 mm |
| Material | Polycarbonate |
| Port Size | M6M |
| Color | White |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction