missing translation for 'onlineSavingsMsg'
Learn More

Clearmount Mounting Solution

Product Code. 10058832
Click to view available options
Volume (Metric):
18 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10058832

Brand: Invitrogen 008010

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Clearmount Mounting Solution

This water-based mounting media is for permanent mounting of alcohol soluble and non-alcohol soluble substrates. Can be used with or without a cover slip.
TRUSTED_SUSTAINABILITY

Specifications

Applications Cell analysis, Cellular imaging, Immunohistochemistry (IHC), IHC counterstaining and mounting
Volume (English) 0.6 oz.
Product Type ClearMount Mounting Solution
Volume (Metric) 18 mL

For In Vitro Diagnostic Use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.