missing translation for 'onlineSavingsMsg'
Learn More

Diversey™ ClearKlens Tego 2000 Disinfectant

Cleans and disinfects in sterile environments. The Diversey ClearKlens Tego 2000 Disinfectant is an active amphoteric disinfectant with a broad spectrum of activity. This microbiocidal disinfectant can be applied by means of a mop or cloth.

£244.17 - £527.42

Specifications

pH Range ≈8 (neat)
View More Specs

Products 5
Product Code Brand Sterility Description Volume (Metric) Packaging Quantity Price Quantity & Availability  
Product Code Brand Sterility Description Volume (Metric) Packaging Quantity Price Quantity & Availability  
15181957
View Documents Promotion Details
Diversey™
7516051
Sterile RTU VH25S 20L 4 x 5L
£256.55
Pack of 4
View alternative products
Save Up to 
»
Estimated Shipment: 03-02-2022
Please to purchase this item. Need a web account? Register with us today!
15343602
View Documents Promotion Details
Diversey™
7516427
Sterile SS VH25S 5.4L 6 x 900mL
£330.32
Pack of 6
View alternative products
Save Up to 
»
Estimated Shipment: 09-02-2022
Add to basket
 
15133728
View Documents Promotion Details
Diversey™
7513387
Sterile SC VH25 2.5L 50 x 50mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15370318
View Documents Promotion Details
Diversey™
7516051
Sterile RTU VH25S 20L 4 x 5L This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15300328
View Documents Promotion Details
Diversey™
7513381
Non-sterile VH25 20L 1 x 20L This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Hard surface disinfectant based on amphoretics
  • Supplied with certificates of analysis, sterility, and irradiation where applicable
Specifications

Specifications

≈8 (neat)
SDS
Product Certifications