missing translation for 'onlineSavingsMsg'
Learn More

Diversey™ ClearKlens Tego 2000 Disinfectant
BIOPHARMA

Product Code. 15343602
Change view
Click to view available options
Volume (Metric):
50 mL
900 mL
5 L
Sterility:
Sterile
Model:
RTU VH25S
SC VH25
SS VH25S
Quantity:
4/Cs.
50 Pk.
6 x 900 mL
Unit Size:
Pack of 4
Pack of 6
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Sterility Model Quantity Unit Size
15343602 900 mL Sterile SS VH25S 6 x 900 mL Pack of 6
15133728 50 mL Sterile SC VH25 50 Pk. -
15181957 5 L Sterile RTU VH25S 4/Cs. Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15343602 Supplier Diversey™ Supplier No. 7516427
  • ONLINE EXCLUSIVE PRICE
    £412.00
    £335.51 / Pack of 6
    Save £76.49
    18% Off
 Restricted Item
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cleans and disinfects in sterile environments. The Diversey ClearKlens Tego 2000 Disinfectant is an active amphoteric disinfectant with a broad spectrum of activity. This microbiocidal disinfectant can be applied by means of a mop or cloth.

  • Hard surface disinfectant based on amphoretics
  • Supplied with certificates of analysis, sterility, and irradiation where applicable

Specifications

pH ∼7
Sterility Sterile
Filtered Unfiltered
Model SS VH25S
Quantity 6 x 900 mL
Volume (Metric) 900 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.