missing translation for 'onlineSavingsMsg'
Learn More

Diversey™ ClearKlens Spek Detergent
BIOPHARMA

Product Code. 15360318
Change view
Click to view available options
Volume (Metric):
20 L
Unit Size:
20 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
15360318 20 L 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15360318 Supplier Diversey™ Supplier No. 7513359
 Restricted Item
Estimated Shipment: 01-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Removes a wide range of organic soils and prevents scale build up in SIP applications, improving cleaning performance. Diversey ClearKlens Spek Detergent is a low foam, caustic detergent. It is hard water tolerant.

  • Effectively removes a wide range of organic soils
  • Prevents scale build up in CIP applications, improving cleaning performance
  • Used at 0.3 - 5% w/w concentrations
  • Should be rinsed thoroughly after use to remove detergent from product contact surfaces

Specifications

Form Liquid
pH >12
Sterility Non-sterile
Filtered Unfiltered
Volume (Metric) 20 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.