missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversey™ ClearKlens Solve VH21 Detergent

Click to view available options
Volume (Metric):
20 L
Unit Size:
20 L
Description
- Balanced blend of anionic and non-ionic surfactants in alkaline solution
- Removes oils, fats and grease of vegetable and animal origin and other product residues found in the pharmaceutical and cosmetic industries
- ClearKlens Solve is for manual cleaning of process equipment, floors and walls and foam applications
- Highly effective alkaline detergent for difficult cleaning tasks
- Can be used on aluminum with care as directed
Specifications
Specifications
| Form | Liquid |
| pH | <11 |
| Sterility | Non-sterile |
| Composition | Alkaline foam detergent |
| Dimensions (L x W x H) | 290 x 240 x 395 mm |
| Volume (Metric) | 20 L |
Safety and Handling
Product Identifier
- ClearKlens Solve VH21
- Danger
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : sodium alkylbenzenesulphonate, sodium cumenesulphonate, tetrasodium ethylene diamine tetraacetate, s
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction