missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversey™ ClearKlens Plus VH5 Sterile Detergent

Click to view available options
Volume (Metric):
0.03 L
Unit Size:
3 L
Description
- ClearKlens Plus is recommended for manual cleaning of process equipment, floors, and walls.
- ClearKlens Plus contains a concentrated blend of high foaming detergents and emulsifiers. Its balanced neutral formulation is particularly effective against product residues found in the pharmaceutical and cosmetic industries. It can be used on most types of surfaces including plastics and soft metals such as aluminum.
- ClearKlens Plus is packaged in 30 mL double bagged unit doses, which have been irradiated at 25kGy minimum.
Benefits
- Double bagged with PE/Tyvek for easy transfer into cleanroom
- Suitable for manual use
- Suitable for soft or hard water
- Low level residue detection method available
Specifications
Specifications
| Form | Liquid |
| pH | 5 to 6 |
| Sterility | Sterile |
| Composition | Concentrated, neutral, high-foaming liquid detergent |
| Quantity | 100 Pk. |
| Volume (Metric) | 0.03 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction