missing translation for 'onlineSavingsMsg'
Learn More

Diversey™ ClearKlens Plus Detergent
BIOPHARMA

Product Code. 15340318
Click to view available options
Volume (Metric):
5 L
20 L
Unit Size:
10 L
20 L
This item is not returnable. View return policy

Product Code. 15340318

Brand: Diversey™ 7513374

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Cleans in general purpose applications within various industries, including pharmaceutical and cosmetic. Diversey ClearKlens Plus Detergent is a concentrated, neutral, high-foaming liquid detergent.

  • Concentrated, neutral, high-foaming liquid detergent
  • Designed for general purpose applications
  • Rinse after use to remove solutions from product contact surfaces

Specifications

Form Liquid
pH ∼6
Sterility Non-sterile
Concentration 0.1 to 1%
Container Type Canister
Filtered Unfiltered
Quantity 2 Pk.
Volume (Metric) 5 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.