missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversey™ ClearKlens IPA Swipe Surface Alcohol Wipe

Click to view available options
Dimensions (L x W):
200 x 190 mm
Unit Size:
Pack of 2400
Description
- For cleaning surfaces
Specifications
Specifications
| Product Type | Impregnated Disposable Wipes |
| Length (Metric) | 200 mm |
| Width (Metric) | 190 mm |
| Material | Polypropylene |
| Dimensions (L x W) | 200 x 190 mm |
| For Use With (Application) | Life Sciences Industry |
| Packaging Quantity | 12 x 200 Wipes |
| Saturation Solution | 70% IPA |
| Sterility | Non-sterile |
Safety and Handling
Product Identifier
- X2400 ClearKlens IPA Swipe, Surface Alcohol Wipe I
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P403+P235-Store in a well-ventilated place. Keep cool.
- MIXTURE LIST-Contains : propan-2-ol
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction