missing translation for 'onlineSavingsMsg'
Learn More

Diversey™ ClearKlens DE Disinfectant

Product Code. 15390308
Click to view available options
Quantity:
4/Cs.
6/Cs.
Unit Size:
20 L
5.4 L
This item is not returnable. View return policy

Product Code. 15390308

Brand: Diversey™ 6069643

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Disinfect surfaces in industrial and cleanroom applications. Diversey ClearKlens DE Disinfectant is based on 70% denaturated ethanol.

  • 70% ethanol, 30% water for injection disinfectant
  • For use on contact surfaces, gloved hands, instruments, and utensils
  • Gamma irradiated (900mL) or sterile filled (5L) and double bagged
  • Detex labelled for proof of irradiation (900mL)
  • Supplied with certificates of analysis, irradiation, endotoxin, and sterility where applicable
  • 900mL trigger spray incorporates anti-suck technology

Specifications

pH ∼7
Sterility Sterile
Composition 70% ethanol, 30% water
Content And Storage Store at Room Temperature
Filtered Filtered
Includes Trigger spray
Quantity 6/Cs.
Volume (Metric) 5.4 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.