missing translation for 'onlineSavingsMsg'
Learn More

Diversey™ ClearKlens Bi-Spore RTU VH26S Sterile Disinfectant
BIOPHARMA

Product Code. 17683085
Change view
Click to view available options
Volume (Metric):
5 L
Unit Size:
20 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
17683085 5 L 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17683085 Supplier Diversey™ Supplier No. 100852440
  • ONLINE EXCLUSIVE PRICE
    £534.00
    £431.22 / 20 L
    Save £102.78
    19% Off
View all promotions
 Restricted Item
Estimated Shipment: 22-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ClearKlens Bi-Spore RTU is an aseptically filled two part system for the creation of chlorine dioxide presented as an Activator and Base solution.

ClearKlens Bi-Spore RTU is a sterile disinfectant designed for hard surfaces and equipment externals in critical Pharmaceutical cleanroom areas.

Key properties

  • ClearKlens Bi-Spore RTU is a chlorine dioxide generating system.
  • ClearKlens Bi-Spore RTU is 0.2 μm filtered and filled in a class 10,000 (ISO Class 7) environment, where the product is exposed during filling a class 100 (ISO Class 5) is employed.
  • ClearKlens Bi-Spore RTU is double bagged to eliminate environmental contamination of the cleanroom.
  • ClearKlens Bi-Spore RTU is a ready to use package; 4.9 L of base with water for injection (USP WFI) to which the 100 mL activator is added.
  • ClearKlens Bi-Spore RTU possesses a fungicidal activity on A. niger in 15 minutes.
  • ClearKlens Bi-Spore RTU possesses a sporicidal activity within 5 minutes contact time (no soil).
  • ClearKlens Bi-Spore RTU possesses a virucidal activity on Polio and Parvovirus in 1 minute.

Benefits

  • Broad spectrum activity even at very short contact time: bactericidal, yeasticidal, fungicidal, virucidal, sporicidal
  • Sporicidal activity at 5 minutes (no soil 0% BSA)
  • Virucidal activity in 1 minute
  • 0.2 μm filtered and sterile filled to ensure sterility
  • Each batch is sterility tested
  • Each unit is double bagged for easy transfer into the cleanroom
  • Fast generating (2 min) proven by colour switch
  • Low corrosion profile
  • Boric acid free

Specifications

pH ∼11, ∼3
Sterility Sterile
Composition Two part system for the creation of chlorine dioxide
Quantity 4 Pk.
Volume (Metric) 5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.