missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Cleargreen Non-DEHP and Phthalate Free Tubing

Product Code. p-7138778
Click to view available options
Diameter (Metric) Inner:
4.8 mm
6.3 mm
8.0 mm
9.5 mm
12.8 mm
15.9 mm
19.1 mm
25.4 mm
Diameter (Metric) Outer:
8.0 mm
11.2 mm
12.8 mm
15.9 mm
19.1 mm
22.3 mm
25.4 mm
31.8 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11719639

Brand: Masterflex™ 9660529

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for research, food and beverage, pharmaceutical, environmental and general lab applications

  • Translucent, odorless.
  • Low water absorption, low extractables.
  • Certified compliant FDA compliant, USP Class VI, 3A compliant.
  • Reach compliant and RoHS compliant.
  • Sterilize: Autoclave or ethylene oxide.

Specifications

Certifications/Compliance European Pharmacopoeia;Non-Phthalate;NSF-61;USP;3A;NSF-51;ADCF;FDA;Non-DEHP
Description Translucent, odorless, low water absorption, low extractables.
Autoclavable Autoclavable
Diameter (Metric) Inner 8.0 mm
Material PVC
Diameter (Metric) Outer 11.2 mm
Thickness (Metric) 1.6 mm
For Use With (Application) Laboresearch, food & beverage, pharmaceutical, environmental, and general lab applications.
Min. Operating Temperature (English) -58°F
Min. Operating Temperature (Metric) -50°C
Sterilization Method Autoclave or Ethylene Oxide
Max. Operating Temperature (English) 165°F
Max. Operating Temperature (Metric) 73°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.