missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Cleargreen Non-DEHP and Phthalate Free Tubing
Description
- Translucent, odorless.
- Low water absorption, low extractables.
- Certified compliant FDA compliant, USP Class VI, 3A compliant.
- Reach compliant and RoHS compliant.
- Sterilize: Autoclave or ethylene oxide.
Specifications
Specifications
| Certifications/Compliance | European Pharmacopoeia;Non-Phthalate;NSF-61;USP;3A;NSF-51;ADCF;FDA;Non-DEHP |
| Description | Translucent, odorless, low water absorption, low extractables. |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 25.4 mm |
| Material | PVC |
| Diameter (Metric) Outer | 31.8 mm |
| Thickness (Metric) | 3.175 mm |
| For Use With (Application) | Laboresearch, food & beverage, pharmaceutical, environmental, and general lab applications. |
| Min. Operating Temperature (English) | -58°F |
| Min. Operating Temperature (Metric) | -50°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?