missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Clear Sloping Shoulder Flat Glass Bottles with Black Urea Screw Cap

Product Code. 12387088
Change view
Click to view available options
Capacity (Metric):
100 mL
150 mL
200 mL
300 mL
500 mL
Closure Size:
24/R3
28/R3
Unit Size:
Pack of 20
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
12387088 500 mL 28/R3 Pack of 20
12347088 100 mL 24/R3 Pack of 20
12357088 150 mL 24/R3 Pack of 20
12367088 200 mL 28/R3 Pack of 20
12377088 300 mL 28/R3 Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 12387088 Supplier Azpack™ Supplier No. 12387088
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Manufactured from type III soda lime glass for sturdiness and durability. Azpack™ Clear Sloping Shoulder Flat Glass Bottles with Black Urea Screw Caps are mainly used for dispensing medicines and pharmaceuticals.

  • White flint, type III soda lime glass with flat sides and sloping shoulders
  • Includes black urea screw cap
  • Cap is lined with wood pulp-faced steran (PVDC)

Specifications

Capacity (Metric) 500 mL
Color Clear
Material Soda Lime Glass
Quantity 20/PK
Width (Metric) 91mm
Closure Color Black
Closure Included Yes
Mouth Narrow, Threaded
Height (Metric) 203.4 mm
Closure Liner Wood Pulp-faced PVDC
Closure Material Urea
Closure Size 28/R3
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.