missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Clear Sloping Shoulder Flat Glass Bottles with Black Urea Screw Cap
Click to view available options
Capacity (Metric):
100 mL
150 mL
200 mL
300 mL
500 mL
Closure Size:
24/R3
28/R3
Unit Size:
Pack of 20
Description
- White flint, type III soda lime glass with flat sides and sloping shoulders
- Includes black urea screw cap
- Cap is lined with wood pulp-faced steran (PVDC)
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Color | Clear |
| Material | Soda Lime Glass |
| Quantity | 20/PK |
| Width (Metric) | 52mm |
| Closure Color | Black |
| Closure Included | Yes |
| Mouth | Narrow, Threaded |
| Height (Metric) | 143 mm |
| Closure Liner | Wood Pulp-faced PVDC |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction