missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Hose made of soft PVC
- Foodstuffs quality according to the EC Guideline 1935/2004
- Hardness Shore A 80 ± 3
- Operating temperature -20 °C to +50 °C
- For pressureless operation
Specifications
Specifications
| Certifications/Compliance | EC Guideline 1935/2004 |
| Diameter (Metric) Inner | 7 mm |
| Material | PVC |
| Diameter (Metric) Outer | 10 mm |
| Overall Length (Metric) | 100 m |
| Thickness (Metric) | 1.5 mm |
| For Use With | Industrial |
| For Use With (Application) | For Pressureless Operation and Suitable for Use with Foodstuffs |
| Min. Operating Temperature (Metric) | -20°C |
| Resistance Properties | Abrasion-Resistant, Chemical-Resistant |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?