missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Clear PTFE Hoses
Kartell™ Clear PTFE Hoses have outstanding resistance to chemicals, which makes it suitable for the majority of fluid and ambient temperature conditions found in the food and pharmaceutical industry.
£47.35 - £213.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | PTFE |
Overall Length (Metric) | 5 m |
Min. Operating Temperature (Metric) | 260°C |
Packaging Quantity | 1 Pack |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10544801
|
Kartell™
0390800 |
12 mm |
£213.00
5m |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
10596891
|
Kartell™
0390000 |
2 mm |
£47.35
5m |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
10185191
|
Kartell™
0390100 |
3 mm |
£64.15
5m |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
10083081
|
Kartell™
0390300 |
6 mm |
£107.00
5m |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
10397981
|
Kartell™
0390200 |
4 mm |
£88.29
5m |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
10033501
|
Kartell™
0390500 |
8 mm |
£137.00
5m |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
Description
- Good resistance to acids, bases, and solvents
- Can withstand temperatures up to 260°C
- Autoclavable
Specifications
Autoclavable | |
5 m | |
1 Pack | |
260°C |
PTFE | |
260°C | |
Clear |