missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Clear Polystyrene High Profile Lids

Product Code. 10721534
Change view
Click to view available options
Product Type:
Lid
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type
10721534 Lid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10721534 Supplier Greiner Bio-One Supplier No. 65610102
 Restricted Item
Estimated Shipment: 17-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Color Clear
Dimensions (L x W x H) 125 x 82 x 9 mm
Material Polystyrene
Sterility Non-sterile
Height (Metric) 9 mm
Length (Metric) 125 mm
No. per Pack 150
Format High Profile
Product Type Lid
Plate Compatibility 96-well Standard Microplate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.