missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Stewart Catering™ Sealfresh Clear Containers
Click to view available options
Capacity (Metric):
800 mL
Unit Size:
Each
Description
- Professional food storage quality
- 10 year quality guarantee
- Lid styled for easy opening and resealing
- 100% airtight
- Clear polypropylene
- Safe for dishwasher, microwave and fridge/freezer
- Meets Directive 2002/72/EC BS EN 1186:2002
Specifications
Specifications
| Capacity (Metric) | 800 mL |
| Color | Clear |
| Includes | Snap-On Lid |
| Material | Polypropylene |
| Length (Metric) | 110mm |
| Quantity | 1 Each |
| Width (Metric) | 110mm |
| Closure Color | Clear |
| Clarity | Clear |
| Certifications/Compliance | 2002/72/EC, BSEN 1186:2002 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction