missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Straight Adapter, Barb x UNF(M), Polypropylene
Click to view available options
For Use With:
10-32 UNF x 5/32 in. Tubing ID
Unit Size:
Pack of 25
Description
- Clear polypropylene construction
- Easy to use
- Economical
- Suitable for flexible tubing connections in low-pressure applications
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| For Use With | 10-32 UNF x 5/32 in. Tubing ID |
| Packaging Quantity | 25 Pack |
| Tubing Size | Fits tubing accepting 10-32 UNF and 5/32 in. ID |
| Sterilization Method | Autoclave or Ethylene Oxide |
| Thread Size | 10-32 |
| Width (Metric) | 6 mm |
| Color | Clear |
| Product Type | Barbed UNF Male Pipe Adapter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction