missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Neville and More™ Clear PET Narrow Neck Bottles with EPE Liner Cap
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Unit Size:
Pack of 10
Description
- Clear and amber shatterproof bottles of high clarity.
- Two bottle shapes: Premier and Alpha.
- Available with either tamper evident closer or screw on cap.
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Clear |
| Material | PET |
| Closure Included | Yes |
| Height (Metric) | 154 mm |
| Closure Liner | EPE |
| Closure Material | PET |
| Closure Size | 28 ROPP |
| Diameter (Metric) | 79 mm |
| Closure Type | Screw Cap |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction