missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Clear Glass Wide Neck Powder Bottles with White Polypropylene Unlined Caps

Product Code. 12347138
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
180 mL
250 mL
500 mL
Closure Size:
28/R3
33/R3
38/R3
48/R3
58/R3
Unit Size:
Pack of 20
Pack of 40
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
12347138 30 mL 33/R3 Pack of 40
11389543 15 mL 28/R3 Pack of 40
12357138 60 mL 38/R3 Pack of 40
12367138 120 mL 38/R3 Pack of 40
11526903 180 mL 48/R3 Pack of 20
12387138 250 mL 48/R3 Pack of 20
11546903 500 mL 58/R3 Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 12347138 Supplier Azpack™ Supplier No. 12347138
Add to basket
Edge
Add to basket

Mix, dispense and store powders and liquids without difficulty. Azpack™ Clear Glass Wide Neck Powder Bottles with White Polypropylene Unlined Caps can be marked for bottle content identification.

  • White flint, Type III Soda lime glass bottle
  • Wide neck with curved, short shoulder
  • Includes fitted polypropylene unlined cap
  • White cap is ideal for marking

Specifications

Capacity (Metric) 30 mL
Color Clear
Material Soda Lime Glass
Quantity 40/PK
Closure Color White
Closure Included Yes
Mouth Wide
Height (Metric) 61 mm
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 33/R3
Diameter (Metric) 39 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.