missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berlin Packaging™ Clear Laboratory Glassware Pot
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Quantity:
18 Set
20 Set
48 Set
63 Set
Unit Size:
Pack of 2688
Pack of 4158
Pack of 720
Description
- Clear borosilicate glass
- Break-resistant
- Chemically and thermally shockproof;
- In compliance with EP, USP and JP guidelines
- Autoclavable
Specifications
Specifications
| Certifications/Compliance | DIN 55 |
| Quantity | 48 Set |
| Capacity (Metric) | 250 mL |
| Material | Glass |
| Product Type | Pot |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction