missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Clear Glass Narrow Neck Winchester Bottles with Black Urea Caps
Click to view available options
Capacity (Metric):
30 mL
100 mL
250 mL
500 mL
1000 mL
Closure Size:
20/R3
28/R3
31/R6
Unit Size:
Pack of 10
Pack of 20
Pack of 40
Description
- Soda lime glass bottle
- Thick and strong with short, curved shoulders
- Narrow neck
- Includes fitted urea cap with wood pulp-faced steran liner (PVDC)
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Clear |
| Material | Soda Lime Glass |
| Quantity | 20/PK |
| Width (Metric) | 33mm |
| Closure Color | Black |
| Closure Included | Yes |
| Mouth | Narrow |
| Height (Metric) | 143 mm |
| Closure Liner | Wood Pulp-faced PVDC |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction