missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Clear Glass Ointment Jars with Black Urea Screw Caps

Product Code. p-8001916
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
250 mL
500 mL
Closure Size:
10/R3
38/R3
51/R3
58/R3
83/R3
Unit Size:
Pack of 10
Pack of 20
Pack of 40

Product Code. 11368033

Brand: Azpack™ 11368033

Only null left
Add to basket
Edge
Add to basket

Manufactured from soda lime glass. Azpack™ Clear Glass Ointment Jars with Black Urea Screw Caps can be used to store creams, powders, and liquids.

  • Soda lime glass bottle
  • Extra wide neck
  • Includes wood pulp-faced PVDC-lined screw cap

Specifications

Capacity (Metric) 15 mL
Color Clear
Material Soda Lime Glass
Quantity 40/PK
Closure Color Black
Closure Included Yes
Mouth Extra Wide
Height (Metric) 35.3 mm
Closure Liner Wood Pulp-faced PVDC
Closure Material Urea
Closure Size 38/R3
Diameter (Metric) 41.7 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.