missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Clear Glass Alpha Sirop Bottles with Black Urea Screw Caps
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Pack of 20
Description
- Type III soda lime glass
- Sloped shoulders
- Includes wood pulp-faced PVDC lined cap
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Clear |
| Material | Soda Lime Glass |
| Quantity | 20/PK |
| Closure Color | Black |
| Liner Material | Wood pulp-faced PVDC |
| Closure Included | Yes |
| Height (Metric) | 143 mm |
| Closure Material | Urea |
| Closure Size | 28/R3 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction