missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Neville and More™ Clear Glass Alpha Bottle with Cap and Box, 150 mL
Click to view available options
Capacity (Metric):
150 mL
Unit Size:
Pack of 24
Description
- 28 mm Neck
- White, LDPE-lined cap and box
Specifications
Specifications
| Capacity (Metric) | 150 mL |
| Capacity (English) | 5 oz. |
| Color | Clear |
| Material | Glass (Type 3) |
| Quantity | 1 Bottle |
| Sterility | Non-sterile |
| Certifications/Compliance | None |
| Closure Included | Yes |
| Disposable | Single-use |
| Graduated | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction