missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Clear Cleanroom Trash Bag

Product Code. 32219126 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Capacity (English):
33 gal.
55 gal.
Unit Size:
Pack of 100
Pack of 250
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
32219126 33 gal. Pack of 250
32219124 55 gal. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 32219126 Supplier Keystone Cleanroom Products Supplier No. 3440PPB25
  • ONLINE EXCLUSIVE PRICE
    £443.98
    £364.96 / Pack of 250
    Save £79.02
    17% Off
 Restricted Item
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A convenient way to hold cleanroom generated waste.

  • Cleanroom packed into sealed poly bag packages to prevent the introduction of foreign particulate contamination into the controlled production environments
  • Each poly bag package is labeled with a Lot number for complete traceability
  • 25 per sealed poly bag
  • Eliminate the introduction of cardboard and cellulose packaging into the cleanroom
  • Simply wipe the outer packaging instead of each bag prior to the introduction into the cleanroom

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance CoC
Closure Type None
Color Clear
Disposable Single-use
For Use With (Application) Cleanroom Waste
Material LDPE
Sterility Non-sterile
Thickness (English) 2 mil
Dimensions (L x W) 40 x 34 in.
Length (English) 40 in.
Width (English) 34 in.
Product Type Cleanroom Bags
Capacity (English) 33 gal.
Capacity (Metric) 125 L
Length (Metric) 102 cm
Width (Metric) 86 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.