missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Clear C-Flex Tubing
Click to view available options
Diameter (Metric) Outer:
2.4 mm
4.8 mm
5.6 mm
8 mm
11.2 mm
11.5 mm
12.8 mm
16 mm
17.6 mm
Diameter (Metric) Inner:
0.76 mm
0.8 mm
3.2 mm
4 mm
4.8 mm
6.4 mm
8 mm
9.6 mm
12.8 mm
Unit Size:
1 roll
7.5m
Beskrivning
Use this tubing for pharmaceutical, biotech and general-purpose lab uses requiring high performance. Saint Gobain Performance Plastics™ Clear C-Flex Tubing features excellent chemical resistance, low gas permeability and a smooth surface.
- Transparent tubing
- Economical alternative to platinum silicone
- Exceptional tensile and tear strength, good biocompatibility
- Product is manufactured in accordance with Part 820 Quality System Requirements (GMP)
- Meets USP Class VI
- Sterilize by autoclave, ethylene oxide or gamma irradiation
Specifications
Specifications
| Certifications/Compliance | USP, GMP, CFR Title 21, Part 820 Quality System Requirements (GMP) |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 0.76 mm |
| Material | C-Flex |
| Diameter (Metric) Outer | 12.8 mm |
| Overall Length (Metric) | 7.62 m |
| Thickness (Metric) | 3.2 mm |
| For Use With (Application) | Pharmaceutical, biotech, and general-purpose lab uses requiring high performance, Economical alternative to platinum silicone |
| Min. Operating Temperature (Metric) | -45°C |
| Packaging Quantity | 1 Pack |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction