missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Clear C-Flex Tubing

Product Code. 11720519
Change view
Click to view available options
Diameter (Metric) Outer:
2.4 mm
4.8 mm
5.6 mm
8 mm
11.2 mm
11.5 mm
12.8 mm
16 mm
17.6 mm
Diameter (Metric) Inner:
0.76 mm
0.8 mm
3.2 mm
4 mm
4.8 mm
6.4 mm
8 mm
9.6 mm
12.8 mm
Unit Size:
1 roll
7.5m
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Diameter (Metric) Inner unitSize
11720519 16 mm 9.6 mm 7.5m
11780509 12.8 mm 0.76 mm 7.5m
11770479 2.4 mm 0.8 mm 7.5m
11730519 17.6 mm 12.8 mm 7.5m
11790479 4.8 mm 3.2 mm 7.5m
11760509 11.5 mm 4.8 mm 7.5m
11750509 8 mm 4.8 mm 7.5m
11790509 11.2 mm 8 mm 7.5m
11710489 5.6 mm 4 mm 7.5m
11700519 12.8 mm 8 mm 7.5m
11710519 12.8 mm 9.6 mm 7.5m
12438640 16 mm 9.6 mm 1 roll
11770509 11.2 mm 6.4 mm 7.5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11720519 Supplier Masterflex™ Supplier No. 0642216
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for pharmaceutical, biotech and general-purpose lab uses requiring high performance. Saint Gobain Performance Plastics™ Clear C-Flex Tubing features excellent chemical resistance, low gas permeability and a smooth surface.

  • Transparent tubing
  • Economical alternative to platinum silicone
  • Exceptional tensile and tear strength, good biocompatibility
  • Product is manufactured in accordance with Part 820 Quality System Requirements (GMP)
  • Meets USP Class VI
  • Sterilize by autoclave, ethylene oxide or gamma irradiation

Specifications

Certifications/Compliance USP, GMP, CFR Title 21, Part 820 Quality System Requirements (GMP)
Autoclavable Autoclavable
Diameter (Metric) Inner 9.6 mm
Material C-Flex
Diameter (Metric) Outer 16 mm
Overall Length (Metric) 7.62 m
Thickness (Metric) 3.2 mm
For Use With (Application) Pharmaceutical, biotech, and general-purpose lab uses requiring high performance, Economical alternative to platinum silicone
Min. Operating Temperature (Metric) -45°C
Packaging Quantity 1 Pack
Sterility Sterile
Color Translucent
Maximum Pressure 23 psi
Max. Operating Temperature (Metric) 135°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.