missing translation for 'onlineSavingsMsg'
Learn More

Manutan Clear blown film, 300m x 500mm, 20 micron

Product Code. 12897838
Encompass_Preferred
Click to view available options
Dimensions (L x W):
300 m x 500 mm
This item is not returnable. View return policy

Product Code. 12897838

Brand: Manutan A329733

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Typically used for heavier irregular loads requiring excellent puncture and tear resistance. Clear for regular loads and black for greater confidentiality or security. 2-way stretch and tear resistant. Film on standard 38mm diameter cores will fit on any regular type of hand-held dispenser. 400mm wide film on 38mm diameter extended cores are ready to use, no dispenser required.
  • Dimensions (W x L): 500mm x 300mm
  • 20 Microns
  • Load guide: up to 500 - 700kg

Specifications

Dimensions (L x W) 300 m x 500 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.