missing translation for 'onlineSavingsMsg'
Learn More

Manutan Clear blown film, 300m x 500mm, 17 micron

Product Code. 12857838
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
300 m x 500 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W)
12857838 300 m x 500 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12857838 Supplier Manutan Supplier No. A329753
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Typically used for heavier irregular loads requiring excellent puncture and tear resistance. Clear for regular loads and black for greater confidentiality or security. 2-way stretch and tear resistant. Film on standard 38mm diameter cores will fit on any regular type of hand-held dispenser. 400mm wide film on 38mm diameter extended cores are ready to use, no dispenser required.
  • Dimensions (W x L): 500mm x 300mm
  • 17 Microns
  • Load guide: up to 300 - 500kg

Specifications

Dimensions (L x W) 300 m x 500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.