missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Plas Labs™ Clear Acrylic Desiccator Cabinet
Click to view available options
Height (Metric):
310 mm
460 mm
610 mm
Unit Size:
Each
Specifications
Specifications
| Color | Clear |
| Material | Acrylic |
| For Use With (Application) | For Photo Sensitive Products |
| No. of Shelves | 4 |
| No. per Pack | 1 Each |
| Shelf Positions | Tuneable in steps of 51 mm |
| Length (Metric) | 460 mm |
| Height (Metric) | 460 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction