missing translation for 'onlineSavingsMsg'
Learn More

Plas Labs™ Clear Acrylic Desiccator Cabinet

Product Code. 11837122
Click to view available options
Height (Metric):
310 mm
460 mm
610 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11837122

Brand: Plas Labs™ 860CG/NS/EXP

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Color Clear
Material Acrylic
For Use With (Application) For Photo Sensitive Products
No. of Shelves 2
No. per Pack 1 Each
Shelf Positions Tuneable in steps of 51 mm
Length (Metric) 310 mm
Height (Metric) 310 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.