missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ Cleantek CPE Overshoes

Product Code. 15618643 Shop All Purus Products
Change view
Click to view available options
Length (Metric):
355.6 mm
406.4 mm
Unit Size:
Pack of 2000
Product Code. Length (Metric) unitSize
15618643 406.4 mm Pack of 2000
15608643 355.6 mm Pack of 2000
2 options
This item is not returnable. View return policy

Product Code. 15618643

Brand: PURUS™ 48020816

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Disposable shoe covers provide barrier protection against light spills and dust

  • 100 pieces per bag, 20 per case
  • Made from cast polyethelyne
  • helps reduce particulates from entering a cleanroom environment
  • provides protection for shoes against light splash and dust

Specifications

Color Blue
Length (English) 16 in.
Length (Metric) 406.4 mm
Disposable Single-use
Packaging Quantity 2,000 Pc./Case
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.