missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Cleanroom Vinyl Tape, 76.2 mm (3 in.)
This vinyl cleanroom tape with rubber, clean-peel adhesive is extremely conformable, making it ideal for color coding, marking and sealing curved and irregular surfaces.
£27.85
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Rubber |
Material | Vinyl, Synthetic Rubber |
Product Type | Cleanroom Tape |
Sterility | Non-sterile |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12813702
|
Micronova™
CR100PC-3DG |
Dark Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12883702
|
Micronova™
CR100PC-3WH |
White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
The Micronova Cleanroom Vinyl Tape offers a clean peel from wafer cartridges and cleanroom work surfaces and the matte finish can be written on with a cleanroom pen. Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom.
- Vinyl tape with synthetic rubber adhesive
- Clean peel from wafer cartridges and cleanroom work surfaces
- Ideal for taping and sealing curved and irregular surfaces
- Matte finish can be written on with a cleanroom pen
- Specially processed and packaged for the cleanroom
- Available in a variety of colors and widths
- Individually packaged in a polyethylene bag
- 36 yards wound on a 3 in. plastic core
Specifications
Not Autoclavable | |
Vinyl, Synthetic Rubber | |
Non-sterile | |
36 yd. | |
3 in. |
Rubber | |
Cleanroom Tape | |
33 m x 76.2 mm (36 yd. x 3 in.) | |
33 m | |
76.2 mm |