missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Cleanroom Vinyl Tape
Shop All Micronova Products
Click to view available options
Color:
Dark Blue
Light Blue
Light Green
Red
Yellow
Unit Size:
Pack of 24
Pack of 36
Pack of 48
Description
- The Cleanroom Vinyl Tape offers a clean peel from wafer cartridges and cleanroom work surfaces and the matte finish can be written on with a cleanroom pen
- Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom
- Processed for applications in and around cleanrooms
- Vinyl tape with synthetic rubber adhesive
- Ideal for taping and sealing curved and irregular surfaces
- Matte finish can be written on with a cleanroom pen
- Specially processed and packaged for the cleanroom
- Available in a variety of colors and widths
- Individually packaged in a polyethylene bag
- 36 yards wound on a 3 in. plastic core
- Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information on colors not shown here
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Rubber |
| Coating | Vinyl |
| Color | Red |
| Finish | Matte |
| Format | Roll |
| Material | Vinyl |
| Product Type | Cleanroom Tape |
| Sterility | Non-sterile |
| Latex Free | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction