missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The Cleanroom Vinyl Tape offers a clean peel from wafer cartridges and cleanroom work surfaces and the matte finish can be written on with a cleanroom pen
- Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom
- Processed for applications in and around cleanrooms
- Vinyl tape with synthetic rubber adhesive
- Ideal for taping and sealing curved and irregular surfaces
- Matte finish can be written on with a cleanroom pen
- Specially processed and packaged for the cleanroom
- Available in a variety of colors and widths
- Individually packaged in a polyethylene bag
- 36 yards wound on a 3 in. plastic core
- Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information on colors not shown here
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Rubber |
| Coating | Vinyl |
| Color | Light Green |
| Finish | Matte |
| Format | Roll |
| Material | Vinyl |
| Product Type | Cleanroom Tape |
| Sterility | Non-sterile |
| Latex Free | No |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?