missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Cleanroom Port Disk Threaded Fitting, 38-400 1 in. Thread
Shop All Cole-Parmer Products
Click to view available options
Material (Seal):
Natural Kynar™ Flex
Polypropylene
Unit Size:
Pack of 10
Beskrivning
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Wide 1 in. opening—ideal for powders and high viscosity fluid
Specifikationer
Specifikationer
| Certifications/Compliance | FDA;Non-DEHP;Non-Phthalate;RoHS |
| Diameter (English) Inner | 1 in. |
| Packaging Quantity | 10/Pk. |
| Outlet Port | Port Disk x Thread |
| Sterilization Method | 121°C |
| Shape | Straight |
| Material (Seal) | Natural Kynar™ Flex |
| Color | Natural |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering