missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Cleanroom Port Disk Hose Barb Fittings, Mini Dome, Natural Kynar™ Flex
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
Unit Size:
Pack of 10
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Mini-dome protrusions inhibit suction blockage. Ultrasonic, radio frequency, or thermal weld to Kynar bags. Meets FDA requirements 21 CFR 177.1520(c), 21 CFR 176.170(c), 21 CFR 177.2600(c)(4)(i), NSF/ANSI Standard 51 and 61, and RoHS compliant
Specifications
Specifications
| Certifications/Compliance | FDA;Non-DEHP;Non-Phthalate;RoHS |
| Diameter (English) Inner | 5/32 in. |
| Packaging Quantity | 10/Pk. |
| Outlet Port | Port Disk x Hose Barb |
| Sterilization Method | 121°C |
| Shape | Straight |
| Color | Natural |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction