missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The Polyethylene Cleanroom Tape is an excellent general purpose tape for media preparation, batching, color coding, packaging, and other applications in the cleanroom
- Pressure-sensitive polyethylene tape
- Ideal for sealing, color coding and marking in clean environments
- Excellent for clean construction areas
- Cleanroom processed and wound on a 3-inch plastic core
- Individually double bagged
- Available in a range of widths
- Roll length: 33 m (36 yd.)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Acrylic |
| Color | White |
| Finish | Medium Gloss |
| Format | Roll |
| Material | Polyethylene |
| Product Type | Cleanroom Tape |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Dimensions (L x W) | 329.1 x 5.08 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?