missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Cleanroom NPT(M) to Hose Barb Fittings, Straight Adapter, White Nylon

Product Code. 30052976 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
Thread Size:
1/2 in. NPT(M)
1/4 in. NPT(M)
1/8 in. NPT(M)
3/8 in. NPT(M)
Unit Size:
Pack of 10
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Thread Size unitSize
30052976 1/4 in. 1/4 in. NPT(M) Pack of 10
30052971 1/4 in. 1/8 in. NPT(M) Pack of 10
30053856 1/2 in. 1/2 in. NPT(M) Pack of 10
30054017 5/8 in. 1/2 in. NPT(M) Pack of 10
30053792 1/4 in. 1/2 in. NPT(M) Pack of 10
30053133 3/8 in. 1/2 in. NPT(M) Pack of 10
30053341 5/16 in. 1/2 in. NPT(M) Pack of 10
30053401 5/16 in. 1/4 in. NPT(M) Pack of 10
30053138 1/8 in. 1/4 in. NPT(M) Pack of 10
30053413 3/4 in. 1/2 in. NPT(M) Pack of 10
30054305 3/16 in. 1/4 in. NPT(M) Pack of 10
30053402 3/8 in. 3/8 in. NPT(M) Pack of 10
30053024 1/4 in. 3/8 in. NPT(M) Pack of 10
30053698 5/32 in. 1/4 in. NPT(M) Pack of 10
30053581 3/8 in. 1/4 in. NPT(M) Pack of 10
30054106 3/8 in. 1/8 in. NPT(M) Pack of 10
30053475 1/8 in. 1/8 in. NPT(M) Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 30052976 Supplier Cole-Parmer Supplier No. 5010782
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants

Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Single barb design tightly grips the tubing. Meets FDA regulations 21 CFR 178.3297 and RoHS compliant

Specifications

Certifications/Compliance FDA;Non-DEHP;Non-Phthalate;RoHS
Diameter (English) Inner 1/4 in.
Packaging Quantity 10/Pk.
Outlet Port Threaded NPT(M) x Hose Barb
Sterilization Method E-beam/gamma irradiation, EtO, or autoclave up to 121°C
Thread Size 1/4 in. NPT(M)
Shape Straight
Color White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.