missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Cleanroom NPT(M) to Hose Barb Fittings, Straight Adapter, Natural Kynar™
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
Thread Size:
1 in. NPT(M)
1/2 in. NPT(M)
1/4 in. NPT(M)
1/4-18 in. NPT(M)
1/8 in. NPT(M)
3/4 in. NPT(M)
3/8 in. NPT(M)
3/8-18 in. NPT(M)
Unit Size:
Pack of 10
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Single barb design tightly grips the tubing. Biopharma compatible and USP 661 and BPOG compliant
Specifications
Specifications
| Certifications/Compliance | USP;Non-DEHP;Non-Phthalate |
| Diameter (English) Inner | 3/8 in. |
| Min. Operating Temperature (Metric) | -35°C |
| Outlet Port | Threaded NPT(M) x Hose Barb |
| Sterilization Method | E-beam/gamma irradiation, EtO, or autoclave up to 135°C |
| Thread Size | 1/4 in. NPT(M) |
| Shape | Straight |
| Color | Natural |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction