Learn More
Micronova™ Cleanroom NovaSqueegee™
A stainless steel squeegee tool with a replaceable rubber blade, designed to clean windows, screens, floors and walls in the cleanroom. Optional use with the SSU series universal handles allows extended reach.
Brand: Micronova™ NS-18
Code : 03
Additional Details : Weight : 1.00000kg
Description
The Micronova Cleanroom NovaSqueegee™ is a stainless steel tool that comes standard with a replaceable rubber blade and features a Quick Disconnect handle attachment for optional use with the SSU series handles.
- Stainless steel squeegee tool with a rubber blade
- Designed to clean windows, screens, floors and walls in the cleanroom
- Made with 304 electropolished stainless steel
- Rubber replacement blades available
- Available in 12, 18 and 22-inch (30, 45, 55 cm) sizes
- Quick disconnect handle attachment
- Optional use with SSU series Universal Handles
- Entire unit is autoclavable
Specifications
Squeegee Blade | |
18 in. | |
Polyvinyl Acetate | |
1.9 cm |
NovaSqueegee | |
45.7 cm | |
0.75 in. |