missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Pressure-sensitive acrylic adhesive
- Perforations at 3 in. (7.6 cm) intervals
- Smaller widths for plate sealing during environmental monitoring
- Low-density, low-outgassing tape
- Wound on 3 in. (7.6 cm) plastic core with no liner
- Roll provides approximately 42 seals
- Suitable for food processing and pharmaceutical production
- Gamma irradiated for aseptic areas
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Acrylic |
| Coating | None |
| Color | White |
| Finish | Semi-gloss |
| Format | Roll |
| Material | LDPE |
| Product Type | Tape |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?