missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash Cleanroom LINT Free White Wipe

Product Code. 30058138
Change view
Click to view available options
Dimensions (L x W):
30.5 x 35.5 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
30058138 30.5 x 35.5 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 30058138 Supplier Chemsplash Supplier No. 4916.400.999
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Cleanroom Lint Free Wipes are 305 x 355 mm. Also available in irradiated.

Chemsplash Cleanroom Lint Free Wipe

  • Size: 305 x 355 mm
  • 60 GSM
  • Material: Cellulose / Polyester Fiber

Description: The Chemsplash Cleanroom Lint Free Wipe is 305 x 355 mm and is made from a blend of cellulose and polyester fibers. It is designed for cleanroom environments where lint-free properties are essential. Also available in irradiated form for enhanced sterility.

Spécification

Product Type Sterile Wipe
Length (English) 30.5 cm
Length (Metric) 30.5 cm
Width (English) 35.5 cm
Width (Metric) 35.5 cm
Material Polyester Cellulose
Autoclavable Autoclavable
Disposable Single-use
Dimensions (L x W) 30.5 x 35.5 cm
Packaging Quantity 500/Box
Ply 1-ply
Sterility Non-sterile
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.