missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Cleanroom Hose Barb Fittings, Y Union, Animal-Derivative-Free Polypropylene

Product Code. p-200105116 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 30053392

Brand: Cole-Parmer 5011120

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants

Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Quick and easy assembly without tools. Single barb design tightly grips the tubing. Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a and RoHS compliant

Specifications

Certifications/Compliance ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS
Diameter (English) Inner 3/32 in.
Min. Operating Temperature (Metric) -23°C
Packaging Quantity 10/Pk.
Outlet Port Hose Barb Y
Sterilization Method 121°C
Shape Y
Color Natural

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.