missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Cleanroom Hose Barb Fittings, Y Reducer, Animal-Derivative-Free Polypropylene

Product Code. 30053604 Shop All Cole-Parmer Products
Change view
Click to view available options
Hose Barb:
1/2 in. Hose Barb
1/4 in. Hose Brab
1/8 in. Hose Barb
3/16 in.Hose Barb
3/4 in. Hose Barb
3/8 in. Hose Barb
5/8 in. Hose Barb
Inlet:
1 in.
1/2 in.
1/4 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Unit Size:
Pack of 10
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Hose Barb Inlet unitSize
30053604 3/8 in. Hose Barb 1/2 in. Pack of 10
30053580 1/8 in. Hose Barb 1/4 in. Pack of 10
30054340 1/4 in. Hose Brab 3/8 in. Pack of 10
30053592 5/8 in. Hose Barb 3/4 in. Pack of 10
30053933 1/2 in. Hose Barb 5/8 in. Pack of 10
30053629 3/16 in.Hose Barb 5/16 in. Pack of 10
30053027 3/4 in. Hose Barb 1 in. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 30053604 Supplier Cole-Parmer Supplier No. 5011483
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants

Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Quick and easy assembly without tools. Single barb design tightly grips the tubing. Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a and RoHS compliant

Specifications

Certifications/Compliance ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS
Min. Operating Temperature (Metric) -23°C
Packaging Quantity 10/Pk.
Hose Barb 3/8 in. Hose Barb
Inlet 1/2 in.
Outlet Port Hose Barb Y
Sterilization Method 121°C
Shape Y
Color Natural
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.