missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Cleanroom Hose Barb Fittings, Straight Reducer, White Nylon

Product Code. 30053541 Shop All Cole-Parmer Products
Change view
Click to view available options
Tubing Size:
1/4 to 1/8 in.
1/4 to 3/16 in.
1/4 to 5/32 in.
1/8 to 1/16 in.
1/8 to 3/32 in.
3/16 to 1/8 in.
3/16 to 3/32 in.
3/32 to 1/16 in.
3/8 to 1/4 in.
5/16 to 1/4 in.
5/32 to 1/8 in.
5/32 to 3/32 in.
Unit Size:
Pack of 10
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
30053541 5/16 to 1/4 in. Pack of 10
30054220 5/32 to 3/32 in. Pack of 10
30054315 1/8 to 3/32 in. Pack of 10
30054232 1/4 to 1/8 in. Pack of 10
30053832 1/8 to 1/16 in. Pack of 10
30052998 3/8 to 1/4 in. Pack of 10
30053331 3/32 to 1/16 in. Pack of 10
30054097 1/4 to 3/16 in. Pack of 10
30054347 5/32 to 1/8 in. Pack of 10
30053490 3/16 to 3/32 in. Pack of 10
30053885 3/16 to 1/8 in. Pack of 10
30054161 1/4 to 5/32 in. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 30053541 Supplier Cole-Parmer Supplier No. 5010908
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants

Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Quick and easy assembly without tools. Single barb design tightly grips the tubing. FDA and RoHS compliant

Specifications

Certifications/Compliance FDA;Non-DEHP;Non-Phthalate;RoHS
Packaging Quantity 10/Pk.
Tubing Size 5/16 to 1/4 in.
Outlet Port Barb x Barb
Sterilization Method E-beam/gamma irradiation, EtO, or autoclave up to 121°C
Shape Straight
Color White

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.